Ál límband
Vörunúmer: 0874 100 330
- Tækniupplýsingar
- Ítarupplýsingar
Aluminium-metallised polypropylene, no release layer
- No separating layer
- Tear-proof
- Colour Silver coloured
- Elongation at break 90 %
- Min./max. processing temperature 10 to 30 °C
- Min./max. temperature resistance -20 to 70 °C
- Silicone-free Yes
- Length 100 m
- Thickness 0.05 mm
- Width 50 mm
- Ultraviolet resistance No
- Backing material Aluminium-coated polypropylene
- Adhesive base Acrylate
- Moisture resistance No
- Shelf life from production 12 Month
- Conditions to maintain shelf life from production storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity
- Adhesive force at 25 mm 6 N
Vörunafn | Width | Colour | Thickness | M. í kassa | |
---|---|---|---|---|---|
Állímband 50mm*100mtr 0874 100 330 | 50 mm | Silver coloured | 0.05 mm | 1x | |
Állímband 50mm*100mtrVörunúmer: 0874 100 330Tæknilegar upplýsingar
|