Mínar síður

Súperlím f. málm og gler

Vörunúmer: 0893 40
  • Tækniupplýsingar
  • Ítarupplýsingar
For easy adhering of glass and metal to and with each other.

Impact and vibration-resistant adhesion


Permanent adhesion between glass and metal



Excellent chemical resistance


Highly resistant to dilute acids and bases, water, and alcohol

Notice

Not to be exposed to direct sunlight or used on significantly heated glass surfaces. Surfaces to be adhered must be level. Special adhesive does not have any gap-bridging properties


Not suitable for furniture construction.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 1.5 ml
  • Colour Transparent (hardened)
  • Chemical basis Urethane acrylate
  • Min. tensile strength 25 N/mm²
  • Conditions for tensile strength in accordance with DIN 53504
  • Min. combined tension and shear resistance 14 N/mm²
  • Min./max. processing temperature 5 to 40 °C
  • Min./max. temperature resistance -55 to 120 °C
  • Min. flashing point 100 °C
  • Product weight (per item) 1.54 g
  • Shelf life from production 12 Month
  • Smell/fragrance Characteristic
  • Density 1.08 g/cm³
  • Solvent-free Yes
  • Conditions for final strength at 23°C and 55% relative humidity
  • Min. initial strength 15 min
  • Conditions for combined tension and shear resistance in accordance with EN 1465
  • Min. final strength 12 h

Vörunafn M. í kassa
Súperlím f. málm/gler 6g 0893 40 5x
Alternate Text

Súperlím f. málm/gler 6g

Vörunúmer: 0893 40

Tæknilegar upplýsingar

  • Contents

    1.5 ml
  • Colour

    Transparent (hardened)
  • Chemical basis

    Urethane acrylate
  • Min. tensile strength

    25 N/mm²
  • Conditions for tensile strength

    in accordance with DIN 53504
  • Min. combined tension and shear resistance

    14 N/mm²
  • Min./max. processing temperature

    5 to 40 °C
  • Min./max. temperature resistance

    -55 to 120 °C
  • Min. flashing point

    100 °C
  • Product weight (per item)

    1.54 g