Hraðlím f. plast "Plasto-fix"
- Tækniupplýsingar
- Ítarupplýsingar
For bonding hard-to-glue plastics
PA, PBT, PET, PI, POM, TPE, TPO, filled elastomers and natural rubber
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Colourless
- Chemical basis Cyanoacrylate acidic ester
- Min./max. processing temperature 5 to 40 °C
- Weight of content 20 g
- Density 1.04 g/cm³
- Stretch capacity 3 %
- Min./max. viscosity 320-420 mPas
Vörunafn | Weight of content | M. í kassa | |
---|---|---|---|
Hraðlím, plasto-fix 20g 0893 091 | 20 g | 1x | |
![]() Hraðlím, plasto-fix 20gVörunúmer: 0893 091Tæknilegar upplýsingar
|