Mínar síður

Hraðlím

  • Tækniupplýsingar
  • Ítarupplýsingar
For bonding metal, plastic and rubber parts with and to each other in a matter of seconds.

Patented special cap


  • One-handed operation

  • Precise dispensing

  • Prevents you from gluing the tip


Bonds in seconds


  • Can be processed immediately

  • Fast repairs

  • Simple construction without additional mounting materials

  • Increased temperatures not normally required


Solvent-free

Notice

It is advisable to wear safety gloves and goggles.

Proof of Performance

NSF registered, class P1, reg. no. 151993

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Colourless
  • Chemical basis Cyanoacrylate acidic ester
  • Min./max. processing temperature 5 to 35 °C
  • Weight of content 5 g
  • Density 1.06 g/cm³
  • Solvent-free Yes
  • Stretch capacity 2 %

Vörunafn Weight of content M. í kassa
Límfix hraðlím með dropateljara 20g. tonnatak 0893 09 20 g 1x
Alternate Text

Límfix hraðlím með dropateljara 20g. tonnatak

Vörunúmer: 0893 09

Tæknilegar upplýsingar

  • Colour

    Colourless
  • Chemical basis

    Cyanoacrylate acidic ester
  • Min./max. processing temperature

    5 to 35 °C
  • Weight of content

    20 g
  • Density

    1.06 g/cm³
  • Solvent-free

    Yes
  • Stretch capacity

    2 %
Límfix hraðlím 5g. 0893 090 0 5 g 25x
Alternate Text

Límfix hraðlím 5g.

Vörunúmer: 0893 090 0

Tæknilegar upplýsingar

  • Colour

    Colourless
  • Chemical basis

    Cyanoacrylate acidic ester
  • Min./max. processing temperature

    5 to 35 °C
  • Weight of content

    5 g
  • Density

    1.06 g/cm³
  • Solvent-free

    Yes
  • Stretch capacity

    2 %