Súperlím f. málm og gler
- Tækniupplýsingar
- Ítarupplýsingar
Impact and vibration-resistant adhesion
Permanent adhesion between glass and metal
Excellent chemical resistance
Highly resistant to dilute acids and bases, water, and alcohol
Not to be exposed to direct sunlight or used on significantly heated glass surfaces. Surfaces to be adhered must be level. Special adhesive does not have any gap-bridging properties
Not suitable for furniture construction.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 1.5 ml
- Colour Transparent (hardened)
- Chemical basis Urethane acrylate
- Min. tensile strength 25 N/mm²
- Conditions for tensile strength in accordance with DIN 53504
- Min. combined tension and shear resistance 14 N/mm²
- Min./max. processing temperature 5 to 40 °C
- Min./max. temperature resistance -55 to 120 °C
- Min. flashing point 100 °C
- Product weight (per item) 1.54 g
- Shelf life from production 12 Month
- Smell/fragrance Characteristic
- Density 1.08 g/cm³
- Solvent-free Yes
- Conditions for final strength at 23°C and 55% relative humidity
- Min. initial strength 15 min
- Conditions for combined tension and shear resistance in accordance with EN 1465
- Min. final strength 12 h
Vörunafn | M. í kassa | |
---|---|---|
Súperlím f. málm/gler 6g 0893 40 | 5x | |
Súperlím f. málm/gler 6gVörunúmer: 0893 40Tæknilegar upplýsingar
|