Hraðlím
- Tækniupplýsingar
- Ítarupplýsingar
Patented special cap
- One-handed operation
- Precise dispensing
- Prevents you from gluing the tip
Bonds in seconds
- Can be processed immediately
- Fast repairs
- Simple construction without additional mounting materials
- Increased temperatures not normally required
Solvent-free
It is advisable to wear safety gloves and goggles.
NSF registered, class P1, reg. no. 151993
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Colourless
- Chemical basis Cyanoacrylate acidic ester
- Min./max. processing temperature 5 to 35 °C
- Weight of content 5 g
- Density 1.06 g/cm³
- Solvent-free Yes
- Stretch capacity 2 %
Vörunafn | Weight of content | M. í kassa | |
---|---|---|---|
Límfix hraðlím með dropateljara 20g. tonnatak 0893 09 | 20 g | 1x | |
Límfix hraðlím með dropateljara 20g. tonnatakVörunúmer: 0893 09Tæknilegar upplýsingar
|
|||
Límfix hraðlím 5g. 0893 090 0 | 5 g | 25x | |
Límfix hraðlím 5g.Vörunúmer: 0893 090 0Tæknilegar upplýsingar
|