Mínar síður

Hvati f. hraðlím

Vörunúmer: 0893 301 20
  • Tækniupplýsingar
  • Ítarupplýsingar
Reaction accelerator for the hardening of Würth cyan-acrylic-based adhesives
  • The activator can be used on all surfaces
Notice

The activator is very compatible with common plastics. However, when used for the first time, it should be tested in an invisible location to check that the plastic is resistant to the activator (as a precautionary measure).

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 150 ml
  • Colour Transparent
  • Chemical basis Aliphatic hydrocarbon
  • Shelf life from production 12 Month
  • Smell/fragrance Characteristic
  • Density 0.7 g/cm³

Vörunafn M. í kassa
Hvati fyrir hraðlím 0893 301 20 1x
Alternate Text

Hvati fyrir hraðlím

Vörunúmer: 0893 301 20

Tæknilegar upplýsingar

  • Contents

    150 ml
  • Colour

    Transparent
  • Chemical basis

    Aliphatic hydrocarbon
  • Shelf life from production

    12 Month
  • Smell/fragrance

    Characteristic
  • Density

    0.7 g/cm³