Mínar síður

Hraðlím f. plast "Plasto-fix"

Vörunúmer: 0893 091
  • Tækniupplýsingar
  • Ítarupplýsingar
For bonding hard-to-glue plastics in a matter of seconds.

For bonding hard-to-glue plastics


PA, PBT, PET, PI, POM, TPE, TPO, filled elastomers and natural rubber

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Colourless
  • Chemical basis Cyanoacrylate acidic ester
  • Min./max. processing temperature 5 to 40 °C
  • Weight of content 20 g
  • Density 1.04 g/cm³
  • Stretch capacity 3 %
  • Min./max. viscosity 320-420 mPas

Vörunafn Weight of content M. í kassa
Hraðlím, plasto-fix 20g 0893 091 20 g 1x
Alternate Text

Hraðlím, plasto-fix 20g

Vörunúmer: 0893 091

Tæknilegar upplýsingar

  • Colour

    Colourless
  • Chemical basis

    Cyanoacrylate acidic ester
  • Min./max. processing temperature

    5 to 40 °C
  • Weight of content

    20 g
  • Density

    1.04 g/cm³
  • Stretch capacity

    3 %
  • Min./max. viscosity

    320-420 mPas