Mínar síður

Epoxy hraðlím

Vörunúmer: 0893 480 1
Epoxy hraðlím
  • Tækniupplýsingar
  • Ítarupplýsingar
Solvent-free two-component adhesive

Fast curing


The reaction of the two components results in a fast binding speed, ensuring fast application.



Broad range of applications


For adhering metals, a range of plastics, glass, ceramic, etc. to and with each other.



High tensile strength values


Tensile shear strengths are maintained even under the influence of heat.



Outstanding resistance to chemicals


  • Resistant against many liquids such as water, petrol and oil

  • Resistant against ageing and media


Can be sanded when fully hardened



High level of transparency



Silicone and solvent-free

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 50 ml
  • Colour Clear
    Light yellow
  • Container Double cartridge
  • Chemical basis Epoxy resin
  • Min. combined tension and shear resistance 20 N/mm²
  • Min./max. temperature resistance -60 to 100 °C
  • Shelf life from production/conditions 36 Month / at max. 50°C, no exposure to sunlight, 10°C to 30°C
  • Product weight (per item) 80 g
  • Weight of content 56 g
  • Smell/fragrance Characteristic
  • Density 1.1 g/cm³
  • Density conditions at 23°C, 50% relative humidity
  • Viscosity 11000 mPas
  • Solvent-free Yes
  • Min. processing time 4 min
  • Conditions for open time at 23°C
  • Conditions for combined tension and shear resistance at 23°C
  • Min. final strength 48 h
  • Min. open time 3.5 min
  • Processing temperature 23 °C

Vörunafn Weight of content M. í kassa
Epoxy hraðlím 2ja þátta 50ml esk-50 0893 480 1 56 g 1x
Alternate Text

Epoxy hraðlím 2ja þátta 50ml esk-50

Vörunúmer: 0893 480 1

Tæknilegar upplýsingar

  • Contents

    50 ml
  • Colour

    Clear
    Light yellow
  • Container

    Double cartridge
  • Chemical basis

    Epoxy resin
  • Min. combined tension and shear resistance

    20 N/mm²
  • Min./max. temperature resistance

    -60 to 100 °C
  • Shelf life from production/conditions

    36 Month / at max. 50°C, no exposure to sunlight, 10°C to 30°C
  • Product weight (per item)

    80 g
  • Weight of content

    56 g
  • Smell/fragrance

    Characteristic