Mínar síður

Úða griplím Power

Vörunúmer: 0890 100 064
  • Tækniupplýsingar
  • Ítarupplýsingar
Contact adhesive with high immediate adhesive strength and high heat resistance

Very high heat resistance up to 110°C


Permanently strong hold in different applications



Quick-drying


Shorter process time, because material is rapidly available for further processing



2x adjustable spray head


  • Horizontal and vertical

  • Spraying jet width

  • Extremely flexible in a wide variety of working situations thanks to the optimum setting and application options


Transparent hardening


  • Paint-neutral adhesion

  • No penetration of paint
Notice

Not suitable for bonding soft PVC, PVC films, particle board cutting edges and polystyrene. After use, turn the can on its head and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 400 ml
  • Colour Colourless
  • Chemical basis Synthetic rubber with neoprene basis
  • Min./max. temperature resistance -20 to 110 °C
  • Min. flashing point -24 °C
  • Weight of content 288 g
  • Ultraviolet resistance Yes
  • Shelf life from production 12 Month
  • Min. processing temperature 10 °C
  • Smell/fragrance Characteristic
  • Density 0.699 g/cm³
  • Min. flash-off time 5 min
  • Min./max. flash-off time 5 min-15 min
  • Min./max. spraying distance 15-25 cm
  • Min. spraying distance 15 cm

Vörunafn Contents M. í kassa
Úða griplím power plus 400ml 0890 100 064 400 ml 1x
Alternate Text

Úða griplím power plus 400ml

Vörunúmer: 0890 100 064

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Colourless
  • Chemical basis

    Synthetic rubber with neoprene basis
  • Min./max. temperature resistance

    -20 to 110 °C
  • Min. flashing point

    -24 °C
  • Weight of content

    288 g
  • Ultraviolet resistance

    Yes
  • Shelf life from production

    12 Month
  • Min. processing temperature

    10 °C
  • Smell/fragrance

    Characteristic