Quattro lakk (RAL)
- Tækniupplýsingar
- Ítarupplýsingar
Corrosion protection
- Easy-to-apply coating that does not run ensures 100% resistance to weathering and UV (after min. 500 hours of salt spray testing, no surface rust could be detected)
- Can be used on residual rust. Priming is not necessary.
Primer
Outstanding adhesion to virtually all surfaces. Can be painted with virtually all commercially available paints.
Paint
- Excellent coverage. Easy to apply
- Very quick to dry
- High degree of elasticity
- High degree of shock and impact resistance
- Good edge coverage
Supplied with fan nozzle
Low-mist, fatigue-free and metered spraying via special valve.
Available in customer-specific RAL and special colours
Also available in customer-specific RAL colours and special colours. All solid colour paints can be re-matched as required. Important! Specify the precise colour designation, such as RAL no., original colour no., paint manufacturer no., in item-specific text. Customer-specific special colours can also be re-matched using a colour sample. Your order cannot be processed without this information.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 400 ml
- Colour Nova grey MB 7350
- Container Aerosol can
- Chemical basis Alkyd resin
- Version Fan nozzle
- Shelf life from production 24 Month
- Conditions to maintain shelf life from production at 10°C to 35°C and max. 60% relative humidity
- Density 0.7 g/cm³
- AOX-free Yes
- Conditions for dust-drying time at 20°C, 50% relative humidity
- Dust-drying time 10 min
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Quattro lakk merkja gult r1003 400m 0893 391 003 | Signal yellow RAL 1003 | 6x | |
Quattro lakk merkja gult r1003 400mVörunúmer: 0893 391 003Tæknilegar upplýsingar
|
|||
Quattro lakk gult r1007 400ml 0893 391 007 | Daffodil yellow RAL 1007 | 6x | |
Quattro lakk gult r1007 400mlVörunúmer: 0893 391 007Tæknilegar upplýsingar
|
|||
Quattro lakk rautt r3000 400ml 0893 393 000 | Flame red RAL 3000 | 6x | |
Quattro lakk rautt r3000 400mlVörunúmer: 0893 393 000Tæknilegar upplýsingar
|
|||
Quattro lakk cola red r3020 0893 393 020 | Traffic red RAL 3020 | 6x | |
Quattro lakk cola red r3020Vörunúmer: 0893 393 020Tæknilegar upplýsingar
|
|||
Quattro lakk blátt r5010 400ml 0893 395 010 | Gentian blue RAL 5010 | 6x | |
Quattro lakk blátt r5010 400mlVörunúmer: 0893 395 010Tæknilegar upplýsingar
|
|||
Quattro lakk blátt ral5017 0893 395 017 | 6x | ||
Quattro lakk blátt ral5017Vörunúmer: 0893 395 017 |
|||
Quattro lakk grátt r7016 400m 0893 397 016 | Anthracite grey RAL 7016 | 6x | |
Quattro lakk grátt r7016 400mVörunúmer: 0893 397 016Tæknilegar upplýsingar
|
|||
Quattro lakk svgrá r7021 400ml 0893 397 021 | Black grey RAL 7021 | 6x | |
Quattro lakk svgrá r7021 400mlVörunúmer: 0893 397 021Tæknilegar upplýsingar
|
|||
Quattro lakk grátt r7035 400m 0893 397 035 | Light grey RAL 7035 | 6x | |
Quattro lakk grátt r7035 400mVörunúmer: 0893 397 035Tæknilegar upplýsingar
|
|||
Quattro lakk nova grátt mb7350 0893 397 350 | Nova grey MB 7350 | 6x | |
Quattro lakk nova grátt mb7350Vörunúmer: 0893 397 350Tæknilegar upplýsingar
|
|||
Quattro lakk krem hvítt ral9001 0893 399 001 | Cream RAL 9001 | 6x | |
Quattro lakk krem hvítt ral9001Vörunúmer: 0893 399 001Tæknilegar upplýsingar
|
|||
Quattro lakk hvítt r9010 400ml 0893 399 010 | Pure white RAL 9010 | 6x | |
Quattro lakk hvítt r9010 400mlVörunúmer: 0893 399 010Tæknilegar upplýsingar
|
|||
Quattro lakk grafít svart ral9011 400ml 0893 399 011 | Graphite black RAL 9011 | 6x | |
Quattro lakk grafít svart ral9011 400mlVörunúmer: 0893 399 011Tæknilegar upplýsingar
|