Quattro lakk
- Tækniupplýsingar
- Ítarupplýsingar
Corrosion protection
- Easy-to-apply coating that does not run ensures 100% resistance to weathering and UV (after min. 500 hours of salt spray testing, no surface rust could be detected)
- Can be used on residual rust. Priming is not necessary.
Primer
Outstanding adhesion to virtually all surfaces. Can be painted with virtually all commercially available paints.
Paint
- Excellent coverage. Easy to apply
- Very quick to dry
- High degree of elasticity
- High degree of shock and impact resistance
- Good edge coverage
Supplied with fan nozzle
Low-mist, fatigue-free and metered spraying via special valve.
Available in customer-specific RAL and special colours
Also available in customer-specific RAL colours and special colours. All solid colour paints can be re-matched as required. Important! Specify the precise colour designation, such as RAL no., original colour no., paint manufacturer no., in item-specific text. Customer-specific special colours can also be re-matched using a colour sample. Your order cannot be processed without this information.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 400 ml
- Colour Jet black RAL 9005
- Container Aerosol can
- Chemical basis Alkyd resin
- Version Fan nozzle
- Shelf life from production 24 Month
- Conditions to maintain shelf life from production at 10°C to 35°C and max. 60% relative humidity
- Density 0.7 g/cm³
- AOX-free Yes
- Conditions for dust-drying time at 20°C, 50% relative humidity
- Dust-drying time 10 min
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Quattro lakk svart r9005 400ml 0893 399 005 | Jet black RAL 9005 | 1x | |
Quattro lakk svart r9005 400mlVörunúmer: 0893 399 005Tæknilegar upplýsingar
|