Mínar síður

Tæringavörn OS

Vörunúmer: 0893 61
  • Tækniupplýsingar
  • Ítarupplýsingar
Spray oxidation protection

Anti-corrosion material


Long-term corrosion protection for new contacts, switches and electromechanical power unit components



Excellent lubricant for precision power unit components



Removes dust, resin, oil and metal abrasion



Free from acid, does not resinify

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 200 ml
  • Chemical basis Aliphatic hydrocarbon
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • Density 0.767 g/cm³
  • AOX-free Yes
  • Density conditions at 20°C

Vörunafn M. í kassa
Tæringavörn os 200ml úðab 0893 61 12x
Alternate Text

Tæringavörn os 200ml úðab

Vörunúmer: 0893 61

Tæknilegar upplýsingar

  • Contents

    200 ml
  • Chemical basis

    Aliphatic hydrocarbon
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic
  • Density

    0.767 g/cm³
  • AOX-free

    Yes
  • Density conditions

    at 20°C