Einangrandi þurrkúði
- Tækniupplýsingar
- Ítarupplýsingar
To be used as a preventative measure against ignition problems caused by moisture in vehicles and in other low-voltage ignition systems
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 300 ml
- Colour Light yellow
- Chemical basis Mineral oil
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 0.743 g/cm³
- Density conditions at 20°C
Vörunafn | M. í kassa | |
---|---|---|
Þurrkúði einangrandi 300ml 0890 100 | 12x | |
Þurrkúði einangrandi 300mlVörunúmer: 0890 100Tæknilegar upplýsingar
|