Pólfeiti
- Tækniupplýsingar
- Ítarupplýsingar
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 100 ml
- Colour Red
- Min. temperature conditions -30 °C
- Max. temperature conditions 85 °C
- Shelf life from production 36 Month
- Smell/fragrance Hydrocarbon
- Density 0.93 g/cm³
- Density conditions at 20°C
Vörunafn | M. í kassa | |
---|---|---|
Pólfeiti rauð 100ml túpa 0890 104 1 | 1x | |
Pólfeiti rauð 100ml túpaVörunúmer: 0890 104 1Tæknilegar upplýsingar
|