Mínar síður

Tæringaleysir OL

Vörunúmer: 0893 60
Tæringaleysir OL
  • Tækniupplýsingar
  • Ítarupplýsingar
Spray oxidation solvent

Cleans all types of contacts



Removes oxide and sulphide coatings, resin, oil and dirt



Eliminates "bangs" as well as impermissible high voltage resistances



Does not attack most construction materials


Versatile range of applications.



Halogen-free

Notice

Oxidation solvent contact spray must be completely flashed off before the electrical system is restarted!

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 200 ml
  • Colour Red
  • Chemical basis Mineral oil
  • Silicone-free No
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • Density 0.76 g/cm³

Vörunafn M. í kassa
Tæringaleysir ol 200ml úðab 0893 60 12x
Alternate Text

Tæringaleysir ol 200ml úðab

Vörunúmer: 0893 60

Tæknilegar upplýsingar

  • Contents

    200 ml
  • Colour

    Red
  • Chemical basis

    Mineral oil
  • Silicone-free

    No
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic
  • Density

    0.76 g/cm³