Mínar síður

Raflakk SL

Vörunúmer: 0893 70
  • Tækniupplýsingar
  • Ítarupplýsingar
Transparent spray protective lacquer

Prevents and rectifies soft shorts on coils and transformers



Prevents short-circuits in high and low-voltage areas



Provides a glossy and flexible protective film


  • Insulates and seals

  • Protects against water, diluted acids, bases and corrosion


Adheres to metals such as copper, brass, steel, chrome, aluminium

The usage instructions are recommendations based on the tests we have conducted and our experiences; test the product before each application. We do not assume any liability for a specific application result due to the large number of applications and storage/usage conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

  • Contents 200 ml
  • Density 0.839 g/cm³
  • Density conditions at 20°C

Vörunafn M. í kassa
Raflakk sl 200ml úðabr 0893 70 1x
Alternate Text

Raflakk sl 200ml úðabr

Vörunúmer: 0893 70

Tæknilegar upplýsingar

  • Contents

    200 ml
  • Density

    0.839 g/cm³
  • Density conditions

    at 20°C