Mínar síður

Ræsiúði

Vörunúmer: 0890 11
Ræsiúði
  • Tækniupplýsingar
  • Ítarupplýsingar
Rapid engine starting aid for cold starts which are gentle on the battery, with proven combination of active agents
  • Helps with starting problems quickly and reliably, particularly in cold and damp weather

  • For all 2-stroke and 4-stroke petrol and diesel engines, with and without catalytic converter
Notice

If the engine does not start after trying 2 or 3 times, check the engine's operational reliability!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 300 ml
  • Colour Transparent
  • Chemical basis Diethyl ether
  • Silicone-free Yes
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • Density 0.659 g/cm³
  • AOX-free Yes
  • Density conditions at 20°C

Vörunafn M. í kassa
Ræsiúði (rapid start) 300ml 0890 11 12x
Alternate Text

Ræsiúði (rapid start) 300ml

Vörunúmer: 0890 11

Tæknilegar upplýsingar

  • Contents

    300 ml
  • Colour

    Transparent
  • Chemical basis

    Diethyl ether
  • Silicone-free

    Yes
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic
  • Density

    0.659 g/cm³
  • AOX-free

    Yes
  • Density conditions

    at 20°C