Mínar síður

Pólavörn

Vörunúmer: 0890 104
  • Tækniupplýsingar
  • Ítarupplýsingar
Long-term and temperature-resistant protection for battery terminals
  • Protects battery terminals, pole terminals and plug connections from corrosion, weather and battery acids

  • Prevents transfer resistances and voltage drops, thereby extending the battery life.
Notice

Caution: Do not spray on paint! Immediately remove residues from the lacquer with brake cleaner; otherwise spots may form.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 150 ml
  • Colour Blue
  • Chemical basis Dimethacrylic acid ether
  • Silicone-free Yes
  • Min. temperature conditions -40 °C
  • Max. temperature conditions 120 °C
  • Shelf life from production 24 Month
  • Smell/fragrance Solvent-like
  • Density 0.868 g/cm³
  • AOX-free Yes
  • Density conditions at 20°C

Vörunafn M. í kassa
Pólavörn 150ml úðabrúsi 0890 104 1x
Alternate Text

Pólavörn 150ml úðabrúsi

Vörunúmer: 0890 104

Tæknilegar upplýsingar

  • Contents

    150 ml
  • Colour

    Blue
  • Chemical basis

    Dimethacrylic acid ether
  • Silicone-free

    Yes
  • Min. temperature conditions

    -40 °C
  • Max. temperature conditions

    120 °C
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Solvent-like
  • Density

    0.868 g/cm³
  • AOX-free

    Yes