Mínar síður

Vistvænn hreinsir BMF

Vörunúmer: 0893 118 2
  • Tækniupplýsingar
  • Ítarupplýsingar
Environmentally friendly cleaning agent for workshops, machinery and vehicles
  • No phosphates, solvents and corrosive substances

  • Extremely biodegradable

  • Can be used mechanically, manually or in high-pressure units

  • Powerful at dissolving grease but is still mild and gentle on materials

  • Does not attack paints, rubber or plastics

  • Fast-separating in waste water in accordance with German Ecological Standard Test B 5105

  • pH value: 9.4

  • Silicone-free

  • AOX-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 5 l
  • Colour Luminous yellow
  • Container Canister
  • Chemical basis Alkaline tenside
  • Silicone-free Yes
  • Weight of content 5.2 kg
  • Shelf life from production 24 Month
  • Smell/fragrance Fruity
  • Density 1.04 g/cm³
  • pH value 9.4
  • AOX-free Yes
  • Density conditions at 20°C
  • Bio-degradable Yes
  • pH-neutral No

Vörunafn M. í kassa
Vistvænn hreinsir bmf sápa 5l 0893 118 2 1x
Alternate Text

Vistvænn hreinsir bmf sápa 5l

Vörunúmer: 0893 118 2

Tæknilegar upplýsingar

  • Contents

    5 l
  • Colour

    Luminous yellow
  • Container

    Canister
  • Chemical basis

    Alkaline tenside
  • Silicone-free

    Yes
  • Weight of content

    5.2 kg
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Fruity
  • Density

    1.04 g/cm³
  • pH value

    9.4