Mínar síður

Bílasjampó 3

Bílasjampó 3
  • Tækniupplýsingar
  • Contents 1000 ml
  • Colour Blue
  • Container Bottle
  • Chemical basis Surfactans
  • Density/conditions 1.007 g/cm³ / at 23°C
  • Min./max. processing temperature 15 to 60 °C
  • Shelf life from production/conditions 24 Month / at 5°C to 35°C
  • Product weight (per item) 965.333 g
  • AOX-free Yes
  • Ratio of ingredients 01:10 - 01:20
  • Phosphate-free Yes

Vörunafn M. í kassa
Bílasjampó 3 in1. 1l 0893 012 002 6x
Alternate Text

Bílasjampó 3 in1. 1l

Vörunúmer: 0893 012 002

Tæknilegar upplýsingar

  • Contents

    1000 ml
  • Colour

    Blue
  • Container

    Bottle
  • Chemical basis

    Surfactans
  • Density/conditions

    1.007 g/cm³ / at 23°C
  • Min./max. processing temperature

    15 to 60 °C
  • Shelf life from production/conditions

    24 Month / at 5°C to 35°C
  • Product weight (per item)

    965.333 g
  • AOX-free

    Yes
  • Ratio of ingredients

    01:10 - 01:20
Bílasjampó 3 in1. 5l 0893 012 051 1x
Alternate Text

Bílasjampó 3 in1. 5l

Vörunúmer: 0893 012 051

Tæknilegar upplýsingar

  • Contents

    5000 ml
  • Colour

    Blue
  • Container

    Bottle
  • Chemical basis

    Surfactans
  • Density/conditions

    1.007 g/cm³ / at 23°C
  • Min./max. processing temperature

    15 to 60 °C
  • Shelf life from production/conditions

    24 Month / at 5°C to 35°C
  • Product weight (per item)

    5000 g
  • AOX-free

    Yes
  • Ratio of ingredients

    01:10 - 01:20