Vistvænn hreinsir BMF
- Tækniupplýsingar
- Ítarupplýsingar
- No phosphates, solvents and corrosive substances
- Extremely biodegradable
- Can be used mechanically, manually or in high-pressure units
- Powerful at dissolving grease but is still mild and gentle on materials
- Does not attack paints, rubber or plastics
- Fast-separating in waste water in accordance with German Ecological Standard Test B 5105
- pH value: 9.4
- Silicone-free
- AOX-free
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 5 l
- Colour Luminous yellow
- Container Canister
- Chemical basis Alkaline tenside
- Silicone-free Yes
- Weight of content 5.2 kg
- Shelf life from production 24 Month
- Smell/fragrance Fruity
- Density 1.04 g/cm³
- pH value 9.4
- AOX-free Yes
- Density conditions at 20°C
- Bio-degradable Yes
- pH-neutral No
Vörunafn | M. í kassa | |
---|---|---|
Vistvænn hreinsir bmf sápa 5l 0893 118 2 | 1x | |
Vistvænn hreinsir bmf sápa 5lVörunúmer: 0893 118 2Tæknilegar upplýsingar
|