Mínar síður

Örtrefjaklútar

Vörunúmer: 0899 900 139
  • Tækniupplýsingar
  • Ítarupplýsingar
Microactive cloth with dense fibre structure for deep gloss

Fine, dense fibres


  • Deep gloss

  • Lint-free

  • Hologram-free for perfect polishing results

  • Extremely soft, velvety premium quality


Extra fine looping


No scratching of surface finishes



Versatile application


For wet and dry use



Machine washable up to 60°C


  • Do not wash with fabric softener

  • Air dry after use

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material 80% polyester, 20% polyamide
  • Colour Blue
  • Product weight (per item) 75.666 g
  • Length 40 cm
  • Width 40 cm
  • Length x width 40 x 40 cm
  • Absorption in 10 seconds 330 %
  • Coating weight per m² 210 g
  • Max. absorption 410 %
  • Total absorption time 13 s
  • Tear-out force 145 N

Vörunafn M. í kassa
Microklútur professional 40x40cm blár -3 stk/pk 0899 900 131 3x
Alternate Text

Microklútur professional 40x40cm blár -3 stk/pk

Vörunúmer: 0899 900 131

Tæknilegar upplýsingar

  • Material

    Polyethylene fibre / polyamide microfibre
  • Colour

    Blue
  • Product weight (per item)

    50 g
  • Length

    40 cm
  • Width

    40 cm
  • Length x width

    40 x 40 cm
  • Absorption in 10 seconds

    702.5 %
  • Coating weight per m²

    300 g
  • Max. absorption

    704.30 %
  • Total absorption time

    30 s
Microklútur pro gloss 40x40cm blár 0899 900 139 3x
Alternate Text

Microklútur pro gloss 40x40cm blár

Vörunúmer: 0899 900 139

Tæknilegar upplýsingar

  • Material

    80% polyester, 20% polyamide
  • Colour

    Blue
  • Product weight (per item)

    75.666 g
  • Length

    40 cm
  • Width

    40 cm
  • Length x width

    40 x 40 cm
  • Absorption in 10 seconds

    330 %
  • Coating weight per m²

    210 g
  • Max. absorption

    410 %
  • Total absorption time

    13 s
Microklútur special 40x40cm svartur 0899 900 150 10x
Alternate Text

Microklútur special 40x40cm svartur

Vörunúmer: 0899 900 150

Tæknilegar upplýsingar

  • Material

    70% polyester, 30% polyamide
  • Colour

    Anthracite
  • Resistance against

    Solvent
  • Product weight (per item)

    29.600 g
  • Length

    40 cm
  • Width

    40 cm
  • Length x width

    40 x 40 cm
  • Coating weight per m²

    170 g