Örtrefjaklútar
- Tækniupplýsingar
- Ítarupplýsingar
Microfibre structure
- High-tech fibres for optimal cleaning of smooth surfaces – 40% less effort
- Optimal cleaning and polishing results without chemical additives
- Streak-free cleaning
Durable and robust
- Tear-proof cloth, resistant to pulling
- Excellent moisture absorption
- Lint-free
- Solvent resistant
High absorbency
Absorbs 4-times its own weight
Washable up to 60°C
For severe soiling such as oil or grease, the cloth can be washed with commercial detergents.
Must not be tumble-dried
The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Material 70% polyester, 30% polyamide
- Colour Anthracite
- Resistance against Solvent
- Product weight (per item) 29.600 g
- Length 40 cm
- Width 40 cm
- Length x width 40 x 40 cm
- Coating weight per m² 170 g
Vörunafn | M. í kassa | |
---|---|---|
Microklútur professional 40x40cm blár -3 stk/pk 0899 900 131 | 3x | |
Microklútur professional 40x40cm blár -3 stk/pkVörunúmer: 0899 900 131Tæknilegar upplýsingar
|
||
Microklútur pro gloss 40x40cm blár 0899 900 139 | 3x | |
Microklútur pro gloss 40x40cm blárVörunúmer: 0899 900 139Tæknilegar upplýsingar
|
||
Microklútur special 40x40cm svartur 0899 900 150 | 10x | |
Microklútur special 40x40cm svarturVörunúmer: 0899 900 150Tæknilegar upplýsingar
|