Þrifinn hreinsir
- Tækniupplýsingar
- Ítarupplýsingar
Cleans nicotine, dirt and dust from all painted and plastic parts, glass surfaces and upholstery
Interior cleaning in one action
Anti-static additive offers temporary dust protection on the surface
Lasting cleanliness of the vehicle interior.
Does not run off vertical surfaces, i.e. the agent stays where it needs to act
Economical use due to minimised run-off
Intensive action reliably loosens dirt
Saves time, as repeated wiping is not required
Visible white foam
Saves time and materials as each spot is sprayed only once
Pleasant, fresh aroma in the interior at all times
No more unpleasant nicotine odour in the cockpit
Silicone free
Do not spray directly on sensitive surfaces. Spray the interior cleaner onto a clean cloth and wipe the surfaces to be cleaned. Do not use on hot surfaces or in direct sunlight.
For optimum foaming, shake the can well before use!
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 0.5 l
- Colour Transparent
- Container Aerosol can
- Chemical basis 2-propanol
- Density/conditions 0,9 g/cm³ / at 20°C
- Min. flashing point -60 °C
- Silicone-free Yes
- Shelf life from production 36 Month
- Smell/fragrance Peach
- pH value 9.5
- AOX-free Yes
- Bio-degradable Yes
Vörunafn | M. í kassa | |
---|---|---|
Þrifinn hreinsir 500ml 0893 033 | 12x | |
Þrifinn hreinsir 500mlVörunúmer: 0893 033Tæknilegar upplýsingar
|