Örtrefjaklútar
- Tækniupplýsingar
- Ítarupplýsingar
Fine, dense fibres
- Deep gloss
- Lint-free
- Hologram-free for perfect polishing results
- Extremely soft, velvety premium quality
Extra fine looping
No scratching of surface finishes
Versatile application
For wet and dry use
Machine washable up to 60°C
- Do not wash with fabric softener
- Air dry after use
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Material 80% polyester, 20% polyamide
- Colour Blue
- Product weight (per item) 75.666 g
- Length 40 cm
- Width 40 cm
- Length x width 40 x 40 cm
- Absorption in 10 seconds 330 %
- Coating weight per m² 210 g
- Max. absorption 410 %
- Total absorption time 13 s
- Tear-out force 145 N
Vörunafn | M. í kassa | |
---|---|---|
Microklútur professional 40x40cm blár -3 stk/pk 0899 900 131 | 3x | |
Microklútur professional 40x40cm blár -3 stk/pkVörunúmer: 0899 900 131Tæknilegar upplýsingar
|
||
Microklútur pro gloss 40x40cm blár 0899 900 139 | 3x | |
Microklútur pro gloss 40x40cm blárVörunúmer: 0899 900 139Tæknilegar upplýsingar
|
||
Microklútur special 40x40cm svartur 0899 900 150 | 10x | |
Microklútur special 40x40cm svarturVörunúmer: 0899 900 150Tæknilegar upplýsingar
|