Olíutrog
Vörunúmer: 0891 400 016
- Tækniupplýsingar
- Ítarupplýsingar
Practical oil and liquid catch pan with sealable drain and carry handles made from impact-resistant and temperature-resistant HDPE plastic
- Resistant to liquids such as oils, petrol, diesel, alcohols, alkalis, etc.
- No more spillages thanks to the sealable spout and high rim
- Contents 16 l
- Material HDPE - High density polyethylene
- Min./max. temperature resistance -25 to 100 °C
- Length 580 mm
- Height 167 mm
- Max. temperature resistance 100 °C
- Width 450 mm
- Min. temperature resistance -25 °C
Vörunafn | Material | Contents | M. í kassa | |
---|---|---|---|---|
Olíutrog 11ltr. 0891 400 008 | HDPE - High density polyethylene | 11 l | 0x | |
Olíutrog 11ltr.Vörunúmer: 0891 400 008Tæknilegar upplýsingar
|
||||
Olíutrog 16ltr. 0891 400 016 | HDPE - High density polyethylene | 16 l | 0x | |
Olíutrog 16ltr.Vörunúmer: 0891 400 016Tæknilegar upplýsingar
|