Mínar síður

Olíubindiklútar

Vörunúmer: 0899 900 210
  • Tækniupplýsingar
  • Ítarupplýsingar
For absorbing oils and chemicals
  • Retention capacity is 25 times that of its own weight

  • Extremely absorbent without running

  • Only absorbs oils and carbon-based liquids (oleophilic) – does not absorb water

  • Hygienic and safe

  • Cost-effective disposal

  • Lint-free surface

  • Perforated

  • Unlimited storage capacity

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material PP - Polypropylene
  • Colour White
  • Length 46 cm
  • Width 38 cm
  • Length x width 46 x 38 cm
  • Number of cloths 100 PCS
  • Water-repellent Yes
  • Water absorption 0.75 kg/l

Vörunafn Material M. í kassa
Olíubindi-klútur 38x46sm 0899 900 210 PP - Polypropylene 25x
Alternate Text

Olíubindi-klútur 38x46sm

Vörunúmer: 0899 900 210

Tæknilegar upplýsingar

  • Material

    PP - Polypropylene
  • Colour

    White
  • Length

    46 cm
  • Width

    38 cm
  • Length x width

    46 x 38 cm
  • Number of cloths

    100 PCS
  • Water-repellent

    Yes
  • Water absorption

    0.75 kg/l