Mínar síður

Snitttappavinda

Vörunúmer: 0657 800 300
Snitttappavinda
  • Tækniupplýsingar
  • Material Die-cast zinc
  • DIN 1814
  • Size 3
  • Length 380 mm
  • Min./max. thread-cutting area, metric 5-20 mm
  • Min./max. thread-cutting area Whitworth pipe thread BSP (G-thread), imperial 1/8-1/2 in
  • Min./max. thread-cutting area Whitworth (W-thread), imperial 7/32-3/4 in
  • Min./max. reamer cutting range 6.5 - 15 mm

Vörunafn Suitable for M. í kassa
Snitttappavinda nr.1 m1-m10 0657 800 100 Screw tap M1 - M10, square 2.1 - 5.5 mm 1x
Alternate Text

Snitttappavinda nr.1 m1-m10

Vörunúmer: 0657 800 100

Tæknilegar upplýsingar

  • Material

    Die-cast zinc
  • DIN

    1814
  • Size

    1
  • Suitable for

    Screw tap M1 - M10, square 2.1 - 5.5 mm
  • Length

    180 mm
  • Min./max. thread-cutting area, metric

    1-10 mm
  • Min./max. thread-cutting area Whitworth pipe thread BSP (G-thread), imperial

    1/8-1/8 in
  • Min./max. thread-cutting area Whitworth (W-thread), imperial

    1/16-3/8 in
  • Min./max. reamer cutting range

    2,5-7,5 mm
  • Suitable for min./max. square socket size

    2-6,3 mm
Snitttappavinda st.2 m4-12 0657 800 200 1x
Alternate Text

Snitttappavinda st.2 m4-12

Vörunúmer: 0657 800 200

Tæknilegar upplýsingar

  • Material

    Die-cast zinc
  • DIN

    1814
  • Size

    2
  • Length

    280 mm
  • Min./max. thread-cutting area, metric

    M4-M12
  • Min./max. thread-cutting area Whitworth pipe thread BSP (G-thread), imperial

    W5/32-W1/2
  • Min./max. reamer cutting range

    5-10 mm
  • Suitable for min./max. square socket size

    3-9 mm
Snitttappavinda st.3 m5-20 0657 800 300 1x
Alternate Text

Snitttappavinda st.3 m5-20

Vörunúmer: 0657 800 300

Tæknilegar upplýsingar

  • Material

    Die-cast zinc
  • DIN

    1814
  • Size

    3
  • Length

    380 mm
  • Min./max. thread-cutting area, metric

    5-20 mm
  • Min./max. thread-cutting area Whitworth pipe thread BSP (G-thread), imperial

    1/8-1/2 in
  • Min./max. thread-cutting area Whitworth (W-thread), imperial

    7/32-3/4 in
  • Min./max. reamer cutting range

    6.5 - 15 mm
Snitttappavinda m. skralli m3-8 0715 42 01 Screw tap M3 - M8, square drive 2.4 -5.5 mm 1x
Alternate Text

Snitttappavinda m. skralli m3-8

Vörunúmer: 0715 42 01

Tæknilegar upplýsingar

  • Suitable for

    Screw tap M3 - M8, square drive 2.4 -5.5 mm
  • Length

    85 mm
Snitttappavinda m. skrall m5-12 0715 42 02 Screw tap M5 - M12, square drive 4.5 -8 mm 1x
Alternate Text

Snitttappavinda m. skrall m5-12

Vörunúmer: 0715 42 02

Tæknilegar upplýsingar

  • Suitable for

    Screw tap M5 - M12, square drive 4.5 -8 mm
  • Length

    100 mm
Snitttappavinda m3-8 l250mm 0715 42 03 Screw tap M3 - M8, square drive 2.4 -5.5 mm 1x
Alternate Text

Snitttappavinda m3-8 l250mm

Vörunúmer: 0715 42 03

Tæknilegar upplýsingar

  • Suitable for

    Screw tap M3 - M8, square drive 2.4 -5.5 mm
  • Length

    250 mm