Snitttappahaldarar
- Tækniupplýsingar
- Ítarupplýsingar
With 1/4-inch hexagonal drive
Can be used in especially hard-to-reach places
Small size among tool holders. The total length does not increase when a ratchet spanner is used.
Suitable for use with various tools
- Ratchet tools, t-handles, multi-angle ratchets, extensions and cardan joints with 1/4-inch square drive
- Screwdrivers with 1/4-inch square drive
- 13 mm combination wrenches, ring wrenches and ratchet spanners
- Drills with 1/4-inch square connection parts
- Suitable for Screw tap M5 - M12, square drive 4.5 -8 mm
- External drive WS13
- Length 40 mm
- Drive in inches 1/4 in
Vörunafn | Suitable for | M. í kassa | |
---|---|---|---|
Snitttappahaldari f. ¼' skrall m3-8 0715 42 001 | Screw tap M3 - M8, square drive 2.4 -5.5 mm | 1x | |
Snitttappahaldari f. ¼' skrall m3-8Vörunúmer: 0715 42 001Tæknilegar upplýsingar
|
|||
Snitttappahaldari f. ¼' skrall m5-12 0715 42 002 | Screw tap M5 - M12, square drive 4.5 -8 mm | 1x | |
Snitttappahaldari f. ¼' skrall m5-12Vörunúmer: 0715 42 002Tæknilegar upplýsingar
|