Mínar síður

Lokasnitttappi

Vörunúmer: 0642 314 15
  • Tækniupplýsingar
  • Ítarupplýsingar
For metric ISO fine thread according to DIN 13
  • DIN 2181
  • Thread type Metric fine thread
  • Pitch 1.5 mm
  • Thread length (metric thread) 22 mm
  • Shaft diameter 11 mm
  • Length 70 mm
  • Thread type x nominal diameter x pitch MF14 x 1,5
  • Size of square 9 mm

Vörunafn Thread type x nominal diameter x pitch M. í kassa
Snitttappi m10x1 lokasn. hss 0642 310 1 MF10 x 1 1x
Alternate Text

Snitttappi m10x1 lokasn. hss

Vörunúmer: 0642 310 1

Tæknilegar upplýsingar

  • DIN

    2181
  • Thread type

    Metric fine thread
  • Pitch

    1 mm
  • Thread length (metric thread)

    20 mm
  • Shaft diameter

    7 mm
  • Length

    63 mm
  • Thread type x nominal diameter x pitch

    MF10 x 1
  • Size of square

    5.5 mm
Snitttappi m10x1,25 lokasn. hss 0642 310 125 MF10 x 1,25 1x
Alternate Text

Snitttappi m10x1,25 lokasn. hss

Vörunúmer: 0642 310 125

Tæknilegar upplýsingar

  • DIN

    2181
  • Thread type

    Metric fine thread
  • Pitch

    1.25 mm
  • Thread length (metric thread)

    24 mm
  • Shaft diameter

    7 mm
  • Length

    70 mm
  • Thread type x nominal diameter x pitch

    MF10 x 1,25
  • Size of square

    5.5 mm
Snitttappi m12x1 lokasn. hss 0642 312 1 MF12 x 1 1x
Alternate Text

Snitttappi m12x1 lokasn. hss

Vörunúmer: 0642 312 1

Tæknilegar upplýsingar

  • DIN

    2181
  • Thread type

    Metric fine thread
  • Pitch

    1 mm
  • Thread length (metric thread)

    22 mm
  • Shaft diameter

    9 mm
  • Length

    70 mm
  • Thread type x nominal diameter x pitch

    MF12 x 1
  • Size of square

    7 mm
Snitttappi m12x1,25 lokasn. hss 0642 312 125 MF12 x 1,25 1x
Alternate Text

Snitttappi m12x1,25 lokasn. hss

Vörunúmer: 0642 312 125

Tæknilegar upplýsingar

  • DIN

    2181
  • Thread type

    Metric fine thread
  • Pitch

    1.25 mm
  • Thread length (metric thread)

    22 mm
  • Shaft diameter

    9 mm
  • Length

    70 mm
  • Thread type x nominal diameter x pitch

    MF12 x 1,25
  • Size of square

    7 mm
Snitttappi m12x1,5 lokasn. hss 0642 312 15 MF12 x 1,5 1x
Alternate Text

Snitttappi m12x1,5 lokasn. hss

Vörunúmer: 0642 312 15

Tæknilegar upplýsingar

  • DIN

    2181
  • Thread type

    Metric fine thread
  • Pitch

    1.5 mm
  • Thread length (metric thread)

    22 mm
  • Shaft diameter

    9 mm
  • Length

    70 mm
  • Thread type x nominal diameter x pitch

    MF12 x 1,5
  • Size of square

    7 mm
Snitttappi m14x1,25 lokasn. hss 0642 314 125 MF14 x 1,25 1x
Alternate Text

Snitttappi m14x1,25 lokasn. hss

Vörunúmer: 0642 314 125

Tæknilegar upplýsingar

  • DIN

    2181
  • Thread type

    Metric fine thread
  • Pitch

    1.25 mm
  • Thread length (metric thread)

    22 mm
  • Shaft diameter

    11 mm
  • Length

    70 mm
  • Thread type x nominal diameter x pitch

    MF14 x 1,25
  • Size of square

    9 mm
Snitttappi m14x1,5 lokasn. hss 0642 314 15 MF14 x 1,5 1x
Alternate Text

Snitttappi m14x1,5 lokasn. hss

Vörunúmer: 0642 314 15

Tæknilegar upplýsingar

  • DIN

    2181
  • Thread type

    Metric fine thread
  • Pitch

    1.5 mm
  • Thread length (metric thread)

    22 mm
  • Shaft diameter

    11 mm
  • Length

    70 mm
  • Thread type x nominal diameter x pitch

    MF14 x 1,5
  • Size of square

    9 mm
Snitttappi m16x1,5 lokasn. hss 0642 316 15 MF16 x 1,5 1x
Alternate Text

Snitttappi m16x1,5 lokasn. hss

Vörunúmer: 0642 316 15

Tæknilegar upplýsingar

  • DIN

    2181
  • Thread type

    Metric fine thread
  • Pitch

    1.5 mm
  • Thread length (metric thread)

    22 mm
  • Shaft diameter

    12 mm
  • Length

    70 mm
  • Thread type x nominal diameter x pitch

    MF16 x 1,5
  • Size of square

    9 mm
Snitttappi m18x1,5 lokasn. hss 0642 318 15 MF18 x 1,5 1x
Alternate Text

Snitttappi m18x1,5 lokasn. hss

Vörunúmer: 0642 318 15

Tæknilegar upplýsingar

  • DIN

    2181
  • Thread type

    Metric fine thread
  • Pitch

    1.5 mm
  • Thread length (metric thread)

    22 mm
  • Shaft diameter

    14 mm
  • Length

    80 mm
  • Thread type x nominal diameter x pitch

    MF18 x 1,5
  • Size of square

    11 mm
Snitttappi m20x1,5 lokasn. hss 0642 320 15 MF20 x 1,5 1x
Alternate Text

Snitttappi m20x1,5 lokasn. hss

Vörunúmer: 0642 320 15

Tæknilegar upplýsingar

  • DIN

    2181
  • Thread type

    Metric fine thread
  • Pitch

    1.5 mm
  • Thread length (metric thread)

    22 mm
  • Shaft diameter

    16 mm
  • Length

    80 mm
  • Thread type x nominal diameter x pitch

    MF20 x 1,5
  • Size of square

    12 mm
Snitttappi m22x1,5 lokasn. hss 0642 322 15 MF22 x 1,5 1x
Alternate Text

Snitttappi m22x1,5 lokasn. hss

Vörunúmer: 0642 322 15

Tæknilegar upplýsingar

  • DIN

    2181
  • Thread type

    Metric fine thread
  • Pitch

    1.5 mm
  • Thread length (metric thread)

    22 mm
  • Shaft diameter

    18 mm
  • Length

    80 mm
  • Thread type x nominal diameter x pitch

    MF22 x 1,5
  • Size of square

    14.5 mm
Snitttappi m8x1 lokasn. hss 0642 38 1 MF8 x 1 1x
Alternate Text

Snitttappi m8x1 lokasn. hss

Vörunúmer: 0642 38 1

Tæknilegar upplýsingar

  • DIN

    2181
  • Thread type

    Metric fine thread
  • Pitch

    1 mm
  • Thread length (metric thread)

    22 mm
  • Shaft diameter

    6 mm
  • Length

    56 mm
  • Thread type x nominal diameter x pitch

    MF8 x 1
  • Size of square

    4.9 mm