HSS Úrsnarari
Vörunúmer: 0694 017 20
- Tækniupplýsingar
- Ítarupplýsingar
Designed specifically for processing conventional steels and cast iron
Burr- and chatter-free countersinking and deburring
Precision conical countersink with 3 cutting edges, precision-ground
Optimised flute geometry
Outstanding chip formation and removal
Notice
See overview tables for countersink/material assignments
- Shaft diameter 10 mm
- Length 63 mm
- Suitable for screw M10
- Service life (points system) 2 of 4 points
- Shank style Round
- Suitable for drill (points system) 3 of 4 points
- Suitable for cordless drills (points system) 3 of 4 points
- Suitable for upright drilling machine (points system) 2 of 4 points
- Versatility (points system) 1 of 4 points
- Spot-facer diameter 20.5 mm
- Countersinking speed (point system) 2 of 4 points
- Countersinking quality (point system) 2 of 4 points
- Countersinking behaviour (point system) 2 of 4 points
Vörunafn | M. í kassa | |
---|---|---|
Úrsnarari hss 90g 20,5mm stál 0694 017 20 | 1x | |
Úrsnarari hss 90g 20,5mm stálVörunúmer: 0694 017 20Tæknilegar upplýsingar
|