Gaspera D2R - 35W
- Tækniupplýsingar
- Ítarupplýsingar
For xenon-original driver (must be fitted ex works)
100% more light than halogen technology
Easier on the eyes
Higher colour temperatures compared with halogen technology
Arrive more comfortably and without feeling tired
thanks to better illumination of the road
Notice
Operation only with suitable electronic ballast
- Power rating 35 W
- Socket designation P32d-3
- Testing voltage 13.5 V/DC
- Colour temperature 4000 K
Vörunafn | M. í kassa | |
---|---|---|
Gaspera d2r 35w 4000k 0720 110 31 | 1x | |
Gaspera d2r 35w 4000kVörunúmer: 0720 110 31Tæknilegar upplýsingar
|