Mínar síður

Stálskinna 350 HV - 24 mm

DIN: 6340
  • Tækniupplýsingar
  • Ítarupplýsingar
DIN 6340 plain steel.
  • Material Steel
  • Surface Bare
  • DIN 6340
  • Version Tempered
  • Suitable for Clamping devices
  • Suitable for screw thread M24
  • Internal diameter (d1) 25 mm
  • Outer diameter (d2) 60 mm
  • Thickness (h1) 8 mm
  • Vickers hardness, HV 350 HV

Vörunafn M. í kassa
Stálskinna 24mm din6340 350 hv 0495 24 50x
Alternate Text

Stálskinna 24mm din6340 350 hv

Vörunúmer: 0495 24

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Bare
  • DIN

    6340
  • Version

    Tempered
  • Suitable for

    Clamping devices
  • Suitable for screw thread

    M24
  • Internal diameter (d1)

    25 mm
  • Outer diameter (d2)

    60 mm
  • Thickness (h1)

    8 mm
  • Vickers hardness, HV

    350 HV