Mínar síður

Bolti 8.8

DIN: 6912
Bolti 8.8
  • Tækniupplýsingar
  • Material Steel
  • Surface Plain
  • Length (l1) 20 mm
  • Head diameter (dk) 18 mm
  • Head height (k1) 7,5 mm
  • Head type Socket low type
  • Property class 08.8
  • RoHS-compliant Yes
  • Drive type Hexagon socket with keyway
  • Thread type Metric thread
  • Pitch 1,75 mm
  • Thread format Standard metric thread
  • Product class A
  • Internal drive (s1) IH10
  • Thread type x nominal diameter M12
  • Standards DIn 6912

Vörunafn Thread type x nominal diameter Length (l1) M. í kassa
Bolti 8.8 innansexkant lághausa 12x20 sv. 0088 12 20 M12 20 mm 100x
Alternate Text

Bolti 8.8 innansexkant lághausa 12x20 sv.

Vörunúmer: 0088 12 20

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Plain
  • Length (l1)

    20 mm
  • Head diameter (dk)

    18 mm
  • Head height (k1)

    7,5 mm
  • Head type

    Socket low type
  • Property class

    08.8
  • RoHS-compliant

    Yes
  • Drive type

    Hexagon socket with keyway
  • Thread type

    Metric thread