Mínar síður

Slípipúði - 100x50 - P100

Slípipúði - 100x50 - P100
  • Tækniupplýsingar
  • Material of abrasive medium Normal corundum
  • Material to be processed Forged steel
    Malleable cast iron
    Grey cast iron
    C-steel
    Deep-drawn steel
    Steels bands
    Injection-moulded zinc
    Non-ferrous metal
    Cr-Ni and other stainless steels
    Wood
  • Max. circumferential speed 30 m/s
  • Diameter x width x drill hole 100 x 50 x 19 mm
  • Fleece grid size 100
  • Linen grid size 80
  • Design With wedge taper 6 mm

Vörunafn M. í kassa
Slípipúði 100x50 p100/80 0672 810 80 1x
Alternate Text

Slípipúði 100x50 p100/80

Vörunúmer: 0672 810 80

Tæknilegar upplýsingar

  • Material of abrasive medium

    Normal corundum
  • Material to be processed

    Forged steel
    Malleable cast iron
    Grey cast iron
    C-steel
    Deep-drawn steel
    Steels bands
    Injection-moulded zinc
    Non-ferrous metal
    Cr-Ni and other stainless steels
    Wood
  • Max. circumferential speed

    30 m/s
  • Diameter x width x drill hole

    100 x 50 x 19 mm
  • Fleece grid size

    100
  • Linen grid size

    80
  • Design

    With wedge taper 6 mm