Hvít plastbönd með málmt. - 2,5x100
- Tækniupplýsingar
- Ítarupplýsingar
For quick, problem-free and reliable bundling of cables, cable harnesses and hoses etc., at elevated requirements of minimum tensile strength.
Corrosion-resistant, anti-magnetic metal latch fastening
- Excellent binding behaviour even under the toughest conditions such as moisture, heat, cold etc.
- Sturdy and insensitive to vibrations and external influences
Can be fastened by hand
No additional assembly tool required
Increased user safety
Greater tensile strength compared to standard plastic-latch cable ties
Notice
Carbon additives slow down the effect of UV light on the material.
Proof of Performance
UL approval
- Material PA - Polyamide
- Colour Natural
- Min./max. temperature resistance -40 to 85 °C
- Silicone-free Yes
- Length 100 mm
- Width 2.5 mm
- Min./max. bundle diameter 1,6-24 mm
- Halogen-free Yes
- Max. tensile force 180 N
- Min. bundle diameter 1.6 mm
- Max. bundle diameter 24 mm
Vörunafn | M. í kassa | |
---|---|---|
Plastbönd m.málmt. hv. 2,5x100 0502 21 | 100x | |
Plastbönd m.málmt. hv. 2,5x100Vörunúmer: 0502 21Tæknilegar upplýsingar
|