Hraðlás - 80x8
- Tækniupplýsingar
- Ítarupplýsingar
DIN 5299 C, galvanised steel, blue passivated (A2K)
- The hook cannot be opened when loaded with specified load capacity due to elastic deformation
Notice
The load capacity specified in the table is only a suggested maximum load capacity for the snap hook and is not binding for the purchase.
- Material Steel
- Surface Galvanised
- Form C
- Length (l1) 80 mm
- DIN 5299
- RoHS-compliant Yes
- Internal diameter (d1) 8 mm
- Max. load capacity 230 kg
- Internal diameter 2 (d2) 12 mm
- Thickness (d3) 8 mm
Vörunafn | Length (l1) | M. í kassa | |
---|---|---|---|
Hraðlás 80x8 0524 80 8 | 80 mm | 10x | |
Hraðlás 80x8Vörunúmer: 0524 80 8Tæknilegar upplýsingar
|