Mínar síður

Ryðfrí hosuklemma A4 - 180-200 mm

DIN: 3017
Ryðfrí hosuklemma A4 - 180-200 mm
  • Tækniupplýsingar
  • RoHS-compliant Yes
  • Drive type Slot
  • Width across flats (SW) 7 mm
  • Width of band 12 mm
  • Surface of the clamp band Plain
  • Min./max. grip range 180-200 mm
  • Standards DIN 3017
  • Material of clamp band Stainless steel A4
  • Material of screw Stainless steel A4
  • Material of housing Stainless steel A4

Vörunafn M. í kassa
A4 hosuklemma 12mm 180-200 0538 180 200 50x
Alternate Text

A4 hosuklemma 12mm 180-200

Vörunúmer: 0538 180 200

Tæknilegar upplýsingar

  • RoHS-compliant

    Yes
  • Drive type

    Slot
  • Width across flats (SW)

    7 mm
  • Width of band

    12 mm
  • Surface of the clamp band

    Plain
  • Min./max. grip range

    180-200 mm
  • Standards

    DIN 3017
  • Material of clamp band

    Stainless steel A4
  • Material of screw

    Stainless steel A4
  • Material of housing

    Stainless steel A4