Nitril efnaþolnir hanskar
Vörunúmer: 0899 435 09
- Tækniupplýsingar
- Ítarupplýsingar
Cotton velour lining
- 100% impermeable
- Diamond surface pattern for a secure grip
- Chemical and liquid protection against a large number of alkaline solutions, acids, greases, oils and in some cases solvents
- Silicone-free manufacturing process
- Food-tested
- Material Nitrile
- Colour Green
- Size 9
- Length 330 mm
- Material thickness 0.38 mm
-
EN standard
374
388
420 - Category III
- Interior finish Flocklined
- Tolerance, material thickness (+/-) 0.03 mm
Vörunafn | Size | M. í kassa | |
---|---|---|---|
Vettlingar efnaþolnir nitril st.8 0899 435 08 | 8 | 12x | |
Vettlingar efnaþolnir nitril st.8Vörunúmer: 0899 435 08Tæknilegar upplýsingar
|
|||
Vettlingar efnaþolnir nitril st.9 0899 435 09 | 9 | 12x | |
Vettlingar efnaþolnir nitril st.9Vörunúmer: 0899 435 09Tæknilegar upplýsingar
|
|||
Vettlingar efnaþolnir nitril st.10 0899 435 10 | 10 | 12x | |
Vettlingar efnaþolnir nitril st.10Vörunúmer: 0899 435 10Tæknilegar upplýsingar
|
|||
Vettlingar efnaþolnir nitril st.11 0899 435 11 | 11 | 12x | |
Vettlingar efnaþolnir nitril st.11Vörunúmer: 0899 435 11Tæknilegar upplýsingar
|