Sjó og efnaþolnir vinyl hanskar
- Tækniupplýsingar
- Ítarupplýsingar
Fully dipped protective glove with vinyl coating on cotton jersey lining
- Excellent wet and dry grip thanks to micro-roughened palm surfaces
- 100% waterproof
- Cold-insulating and heat-insulating jersey lining
- Material PVC - Polyvinyl chloride
- Colour Green
- Size 10
- Length 350 mm
- Material thickness 1.80 mm
-
EN standard
374
388
420 - Category III
- Interior finish Cotton jersey liner
- Tolerance, material thickness (+/-) 0.03 mm
Vörunafn | Size | M. í kassa | |
---|---|---|---|
Sjó og efnaþ.vinyl vettl.græni 0899 430 | 10 | 12x | |
Sjó og efnaþ.vinyl vettl.græniVörunúmer: 0899 430Tæknilegar upplýsingar
|