Butyl efnaþolnir hanskar
Vörunúmer: 0899 430 310
- Tækniupplýsingar
- Ítarupplýsingar
Gas-tight and resistant to exhaust gases produced by combustion processes
- Excellent protection against hazardous chemicals
- Good mechanical resistance
- Rolled edge
- Powdered
Notice
Not resistant to oils, greases, halogens and hydrocarbons
- Material Butyle
- Colour Black
- Size 10
- Length 350 mm
- Material thickness 0.50 mm
-
EN standard
374
388
420 - Category III
- Interior finish Powdered
- Tolerance, material thickness (+/-) 0.10 mm
Vörunafn | Size | M. í kassa | |
---|---|---|---|
Efnaþolin butyl hanski nr. 9 0899 430 309 | 9 | 1x | |
Efnaþolin butyl hanski nr. 9Vörunúmer: 0899 430 309Tæknilegar upplýsingar
|
|||
Efnaþolin butyl hanski nr.10 0899 430 310 | 10 | 1x | |
Efnaþolin butyl hanski nr.10Vörunúmer: 0899 430 310Tæknilegar upplýsingar
|