Slípiskífur fyrir stál
Vörunúmer: 0670 161 808
- Tækniupplýsingar
- Ítarupplýsingar
Especially long service life combined with high removal rates.
- Synthetic resin-bonded, fibre-reinforced high-performance roughing wheels
- For freehand grinding with electric or pneumatic angle grinders
- Extremely low susceptibility to breakage
- Minimal dimension and imbalance tolerances
Notice
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing
- Work only with undamaged discs
- Ensure correct contact pressure
Ensure the proper contact angle of the rough grinding disc.
An excessively shallow contact angle causes breakage of the wheel in the peripheral area.
Proof of Performance
Complies with the highest safety requirements of European Standard EN 12413.
- Version Cranked
- Drill hole 22.23 mm
- Max. rotation speed 8500 U/min(rpm)
- Material to be processed Steel
- Diameter x thickness 180 x 8,0 mm
- Max. circumferential speed 80 m/s
Vörunafn | Diameter x thickness | M. í kassa | |
---|---|---|---|
Slípiskífa blá f. stál 115x4x22 0670 161 154 | 115 x 4 mm | 25x | |
Slípiskífa blá f. stál 115x4x22Vörunúmer: 0670 161 154Tæknilegar upplýsingar
|
|||
Slípiskífa blá f. stál 125x7x22 0670 161 257 | 125 x 7,0 mm | 25x | |
Slípiskífa blá f. stál 125x7x22Vörunúmer: 0670 161 257Tæknilegar upplýsingar
|
|||
Slípiskífa blá f. stál 180x8x22 0670 161 808 | 180 x 8,0 mm | 10x | |
Slípiskífa blá f. stál 180x8x22Vörunúmer: 0670 161 808Tæknilegar upplýsingar
|