Slípiskífur fyrir ryðfrítt
- Tækniupplýsingar
- Ítarupplýsingar
Especially long service life combined with high removal rates.
- Synthetic resin-bonded, fibre-reinforced high-performance roughing wheels
- For freehand grinding with electric or pneumatic angle grinders
- Extremely low susceptibility to breakage
- Minimal dimension and imbalance tolerances
- Free of iron, chlorine and sulphur (≤ 0.1%)
- Suitable for KWU Class II (e.g. pipeline and reactor construction)
Notice
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing
- Work only with undamaged discs
- Ensure correct contact pressure
Ensure the proper contact angle of the rough grinding disc.
An excessively shallow contact angle causes breakage of the wheel in the peripheral area.
Proof of Performance
Complies with the highest safety requirements of European Standard EN 12413.
- Version Cranked
- Drill hole 22.23 mm
- Max. rotation speed 12200 U/min(rpm)
- Material to be processed Stainless steel
- Diameter x thickness 125 x 7,0 mm
- Max. circumferential speed 80 m/s
Vörunafn | Diameter x thickness | M. í kassa | |
---|---|---|---|
Slípiskífa f.stál/a2 125x6x22 0669 381 256 | 125 x 6.0 mm | 25x | |
Slípiskífa f.stál/a2 125x6x22Vörunúmer: 0669 381 256Tæknilegar upplýsingar
|
|||
Slípiskífa f.stál/ryðfr. 180x6x22 0669 381 806 | 180 x 6.0 mm | 10x | |
Slípiskífa f.stál/ryðfr. 180x6x22Vörunúmer: 0669 381 806Tæknilegar upplýsingar
|
|||
Slípiskífa f.stál/ryðfr. m.bolla 230x6,0 0669 382 306 | 230 x 6.0 mm | 10x | |
Slípiskífa f.stál/ryðfr. m.bolla 230x6,0Vörunúmer: 0669 382 306Tæknilegar upplýsingar
|
|||
Slípiskífa græn f. a2 125x7x22 0670 181 257 | 125 x 7,0 mm | 25x | |
Slípiskífa græn f. a2 125x7x22Vörunúmer: 0670 181 257Tæknilegar upplýsingar
|