Mínar síður

Nylon slípiskífur

Vörunúmer: 0585 115 0
  • Tækniupplýsingar
  • Ítarupplýsingar
With replaceable clamping mandrel

Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide).



Design and properties:


  • flexible, open fleece structure

Ideal adjustment to workpiece geometry for optimum surface contact.


Virtually no clogging due to surface abrasion


Uniform and reproducible sanding results


Reduced heat generation - cool sanding


  • Continuous exposure of fresh abrasive grain

Uniform, consistent working results and a clean, residue-free surface


  • Easy-to-handle sanding power

Minimised risk of damaging workpiece surface or removing too much material


  • Free of metals susceptible to corrosion

No contamination of material surfaces



For use on electric drills, straight grinders and flexible shafts

Notice

Only for use with suitable clamping mandrels and support flanges



Caution: Flange diameter ≥ half the disc diameter



General working and safety instructions:


The maximum permissible speeds may not be exceeded.


Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.


Attention: Rough-cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!


Observe operating instructions.

  • Colour Black
  • Diameter 150 mm
  • Max. rotation speed 4000 U/min(rpm)
  • Min./max. recommended rotation speed 2500-3000 U/min(rpm)

Vörunafn Diameter M. í kassa
Nylon slípiskífa 100mm 0585 110 0 100 mm 10x
Alternate Text

Nylon slípiskífa 100mm

Vörunúmer: 0585 110 0

Tæknilegar upplýsingar

  • Colour

    Black
  • Diameter

    100 mm
  • Max. rotation speed

    4000 U/min(rpm)
  • Min./max. recommended rotation speed

    2500-3000 U/min(rpm)
Nylon slípiskífa 150mm 0585 115 0 150 mm 5x
Alternate Text

Nylon slípiskífa 150mm

Vörunúmer: 0585 115 0

Tæknilegar upplýsingar

  • Colour

    Black
  • Diameter

    150 mm
  • Max. rotation speed

    4000 U/min(rpm)
  • Min./max. recommended rotation speed

    2500-3000 U/min(rpm)