Stingsagarbl. tré/pvc
- Tækniupplýsingar
- Ítarupplýsingar
Extremely fast and clean cut
- Multi blade with progressive tooth pitch for thin and thick materials
- The ideal blade for construction sites since a single blade can be used for all tasks, eliminating unnecessary changes
High-performance saw blade
High cutting performance and long service life
Colour coding system
The four clearly distinguished colours mean that the right jigsaw blade for the task is always close at hand
Exactly the right jigsaw blade for every application
Three application-optimised quality levels
Outstanding cutting results
Optimum combination of construction material, tooth pitch and saw blade.
Cooling extends the service life of your jigsaw blades
- Bore and cutting oil for soft steel, stainless steels and non-ferrous base metals
- Turpentine, petroleum or a turpentine-petroleum mixture for aluminium and aluminium alloys
- Version Progressive
- Working length 75 mm
- Number of pieces 5 PCS
- Material to be processed Metal
- Min./max teeth spacing 1,2-2,6 mm
- Jigsaw-blade connection type T shank
Vörunafn | Material to be processed | M. í kassa | |
---|---|---|---|
Stingsagarblöð fyrir tré/pvc gróf 5stk - l 100mm 0608 115 90 | Wood | 1x | |
Stingsagarblöð fyrir tré/pvc gróf 5stk - l 100mmVörunúmer: 0608 115 90Tæknilegar upplýsingar
|
|||
Stingsagarblöð fyrir tré/pvc fín 5stk - l 100mm 0608 115 92 | Wood | 1x | |
Stingsagarblöð fyrir tré/pvc fín 5stk - l 100mmVörunúmer: 0608 115 92Tæknilegar upplýsingar
|
|||
Stingsagarblöð fyrir járn 5 stk. - l 91mm 0608 115 93 | Metal | 1x | |
Stingsagarblöð fyrir járn 5 stk. - l 91mmVörunúmer: 0608 115 93Tæknilegar upplýsingar
|
|||
Stingsagarblöð f.plast/ál 5st 0608 116 008 | 1x | ||
Stingsagarblöð f.plast/ál 5stVörunúmer: 0608 116 008Tæknilegar upplýsingar
|
|||
Stingsagarblöð f.plast/ál 5st 0608 116 009 | 1x | ||
Stingsagarblöð f.plast/ál 5stVörunúmer: 0608 116 009Tæknilegar upplýsingar
|
|||
Stingsagarblöð f. járn 5st 0608 116 104 | Metal | 1x | |
Stingsagarblöð f. járn 5stVörunúmer: 0608 116 104Tæknilegar upplýsingar
|
|||
Stingsagarblöð timbur - l 100mm - 10t 5stk 0608 116 111 | Wood | 1x | |
Stingsagarblöð timbur - l 100mm - 10t 5stkVörunúmer: 0608 116 111Tæknilegar upplýsingar
|
|||
Stingsagarblöð f.plastlímdar plötur l 82mm -5 stk 0608 116 112 | Wood | 1x | |
Stingsagarblöð f.plastlímdar plötur l 82mm -5 stkVörunúmer: 0608 116 112Tæknilegar upplýsingar
|
|||
Stingsagarblöð multiblade l75mm - 5stk. 0608 116 123 | Metal | 1x | |
Stingsagarblöð multiblade l75mm - 5stk.Vörunúmer: 0608 116 123Tæknilegar upplýsingar
|
|||
Stingsagarblöð multiblade l75mm 25 stk.pk 0608 116 124 | 1x | ||
Stingsagarblöð multiblade l75mm 25 stk.pkVörunúmer: 0608 116 124 |
|||
Stingsagarblöð multiblade l75mm-box m.40 stk 0608 116 125 | 1x | ||
Stingsagarblöð multiblade l75mm-box m.40 stkVörunúmer: 0608 116 125Tæknilegar upplýsingar
|
|||
Stingsagarblöð alhliða fyrir tré l90mm - 5 stk. 0608 116 234 | Wood | 1x | |
Stingsagarblöð alhliða fyrir tré l90mm - 5 stk.Vörunúmer: 0608 116 234Tæknilegar upplýsingar
|
|||
Stingsagarbl alhliða fjölnota - l132mm - 5 stk 0608 116 345 | 1x | ||
Stingsagarbl alhliða fjölnota - l132mm - 5 stkVörunúmer: 0608 116 345Tæknilegar upplýsingar
|