Mínar síður

Stingsagarbl. tré/pvc

Vörunúmer: 0608 116 009
  • Tækniupplýsingar
  • Ítarupplýsingar
Ideal for cutting a wide range of materials on construction sites.

Extremely fast and clean cut


  • Multi blade with progressive tooth pitch for thin and thick materials

  • The ideal blade for construction sites since a single blade can be used for all tasks, eliminating unnecessary changes


High-performance saw blade


High cutting performance and long service life



Colour coding system


The four clearly distinguished colours mean that the right jigsaw blade for the task is always close at hand



Exactly the right jigsaw blade for every application


Three application-optimised quality levels



Outstanding cutting results


Optimum combination of construction material, tooth pitch and saw blade.

Notice
  • For stainless steel jigsaw blades: provide cooling, reduce the number of strokes and switch off oscillation

  • Cooling extends the service life of your jigsaw blades
  • Teeth spacing 3 mm
  • Number of pieces 5 PCS
  • Jigsaw-blade connection type T shank
  • Usable length 75 mm

Vörunafn Material to be processed M. í kassa
Stingsagarblöð fyrir tré/pvc gróf 5stk - l 100mm 0608 115 90 Wood 1x
Alternate Text

Stingsagarblöð fyrir tré/pvc gróf 5stk - l 100mm

Vörunúmer: 0608 115 90

Tæknilegar upplýsingar

  • Working length

    75 mm
  • Number of pieces

    5 PCS
  • Material to be processed

    Wood
  • Min./max teeth spacing

    4-5,2 mm
  • Jigsaw-blade connection type

    T shank
Stingsagarblöð fyrir tré/pvc fín 5stk - l 100mm 0608 115 92 Wood 1x
Alternate Text

Stingsagarblöð fyrir tré/pvc fín 5stk - l 100mm

Vörunúmer: 0608 115 92

Tæknilegar upplýsingar

  • Working length

    75 mm
  • Number of pieces

    5 PCS
  • Material to be processed

    Wood
  • Min./max teeth spacing

    2,5-2,5 mm
  • Jigsaw-blade connection type

    T shank
Stingsagarblöð fyrir járn 5 stk. - l 91mm 0608 115 93 Metal 1x
Alternate Text

Stingsagarblöð fyrir járn 5 stk. - l 91mm

Vörunúmer: 0608 115 93

Tæknilegar upplýsingar

  • Version

    Corrugated
  • Working length

    66 mm
  • Number of pieces

    5 PCS
  • Material to be processed

    Metal
  • Min./max teeth spacing

    1,1-1,5 mm
  • Jigsaw-blade connection type

    T shank
Stingsagarblöð f.plast/ál 5st 0608 116 008 1x
Alternate Text

Stingsagarblöð f.plast/ál 5st

Vörunúmer: 0608 116 008

Tæknilegar upplýsingar

  • Teeth spacing

    3 mm
  • Number of pieces

    5 PCS
  • Jigsaw-blade connection type

    T shank
  • Usable length

    75 mm
Stingsagarblöð f.plast/ál 5st 0608 116 009 1x
Alternate Text

Stingsagarblöð f.plast/ál 5st

Vörunúmer: 0608 116 009

Tæknilegar upplýsingar

  • Teeth spacing

    3 mm
  • Number of pieces

    5 PCS
  • Jigsaw-blade connection type

    T shank
  • Usable length

    75 mm
Stingsagarblöð f. járn 5st 0608 116 104 Metal 1x
Alternate Text

Stingsagarblöð f. járn 5st

Vörunúmer: 0608 116 104

Tæknilegar upplýsingar

  • Version

    Sharpened and rip-toothed
  • Working length

    75 mm
  • Teeth spacing

    2.5 mm
  • Number of pieces

    5 PCS
  • Material to be processed

    Metal
  • Jigsaw-blade connection type

    T shank
Stingsagarblöð timbur - l 100mm - 10t 5stk 0608 116 111 Wood 1x
Alternate Text

Stingsagarblöð timbur - l 100mm - 10t 5stk

Vörunúmer: 0608 116 111

Tæknilegar upplýsingar

  • Working length

    75 mm
  • Teeth spacing

    2.5 mm
  • Number of pieces

    5 PCS
  • Material to be processed

    Wood
  • Jigsaw-blade connection type

    T shank
Stingsagarblöð f.plastlímdar plötur l 82mm -5 stk 0608 116 112 Wood 1x
Alternate Text

Stingsagarblöð f.plastlímdar plötur l 82mm -5 stk

Vörunúmer: 0608 116 112

Tæknilegar upplýsingar

  • Working length

    57 mm
  • Teeth spacing

    1.3 mm
  • Number of pieces

    5 PCS
  • Material to be processed

    Wood
  • Jigsaw-blade connection type

    T shank
Stingsagarblöð multiblade l75mm - 5stk. 0608 116 123 Metal 1x
Alternate Text

Stingsagarblöð multiblade l75mm - 5stk.

Vörunúmer: 0608 116 123

Tæknilegar upplýsingar

  • Version

    Progressive
  • Working length

    75 mm
  • Number of pieces

    5 PCS
  • Material to be processed

    Metal
  • Min./max teeth spacing

    1,2-2,6 mm
  • Jigsaw-blade connection type

    T shank
Stingsagarblöð multiblade l75mm 25 stk.pk 0608 116 124 1x
Alternate Text

Stingsagarblöð multiblade l75mm 25 stk.pk

Vörunúmer: 0608 116 124
Stingsagarblöð multiblade l75mm-box m.40 stk 0608 116 125 1x
Alternate Text

Stingsagarblöð multiblade l75mm-box m.40 stk

Vörunúmer: 0608 116 125

Tæknilegar upplýsingar

  • Suitable for

    Stainless steel, sheet metals and profiles
  • Min./max. material thickness

    1 - 10 mm
  • Length

    100 mm
  • Working length

    75 mm
  • Number of pieces

    40 PCS
  • Min./max teeth spacing

    1.2 - 2.6 mm
  • Jigsaw-blade connection type

    T shank
  • Especially suitable for

    Thin sheet metals
    Thick metal sheets
    Aluminium
    Non-ferrous metal
Stingsagarblöð alhliða fyrir tré l90mm - 5 stk. 0608 116 234 Wood 1x
Alternate Text

Stingsagarblöð alhliða fyrir tré l90mm - 5 stk.

Vörunúmer: 0608 116 234

Tæknilegar upplýsingar

  • Working length

    90 mm
  • Number of pieces

    5 PCS
  • Material to be processed

    Wood
  • Min./max teeth spacing

    2-3 mm
  • Jigsaw-blade connection type

    T shank
Stingsagarbl alhliða fjölnota - l132mm - 5 stk 0608 116 345 1x
Alternate Text

Stingsagarbl alhliða fjölnota - l132mm - 5 stk

Vörunúmer: 0608 116 345

Tæknilegar upplýsingar

  • Number of pieces

    5 PCS
  • Min./max teeth spacing

    2,4-5 mm
  • Jigsaw-blade connection type

    T shank
  • Usable length

    105 mm