Zirconium pappaskífur
Vörunúmer: 0580 511 560
- Tækniupplýsingar
- Diameter (Ø) 115 mm
- Grid size 60
- Material of abrasive medium Zirconium conrundum
- Bore diameter 22.23 mm
- Backing material Vulcanised fibre
- Adhesive base All-synthetic resin with grinding-active additives
- Colour of disc Turquoise blue
Vörunafn | Diameter (Ø) | Grid size | M. í kassa | |
---|---|---|---|---|
Pappaskífur zirconium 115x22 p60 0580 511 560 | 115 mm | 60 | 50x | |
Pappaskífur zirconium 115x22 p60Vörunúmer: 0580 511 560Tæknilegar upplýsingar
|
||||
Pappaskífur zirconium 125x22 p60 0580 512 560 | 125 mm | 60 | 50x | |
Pappaskífur zirconium 125x22 p60Vörunúmer: 0580 512 560Tæknilegar upplýsingar
|
||||
Pappaskífur zirconium 125x22 p80 0580 512 580 | 125 mm | 80 | 50x | |
Pappaskífur zirconium 125x22 p80Vörunúmer: 0580 512 580Tæknilegar upplýsingar
|