Zirconium pappaskífur
Vörunúmer: 0580 512 580
- Tækniupplýsingar
- Ítarupplýsingar
Tear-resistant, tough-elastic sanding disc
22 mm hole with cross slot
Carrier material made from vulcanised fibre
- Grain size 16-50: 0.8 mm
- Grain 60-120: 0.6 mm
Electrostatic dispersion
Consistent removal rates
Topsize coating (= specialised zirconia alumina with cooling multi-bonding and grinding fillers) and highly elastic fully synthetic resin bonding
- Aggressive grinding performance
- Cool grinding – no tarnishing of the workpiece
- Long service life
- Low noise levels
- Effective self-sharpening effect of the grinding grain
Notice
General working and safety instructions
- Only use fibre discs with approved, undamaged support plates
- The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate
- Plunge-cut grinding is not permitted
- Always wear appropriate protective equipment, e.g. safety glasses, gloves, hearing protection, etc.
- Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor
- Store in original packaging at 18-22°C and 45-60% relative air humidity
- Diameter (Ø) 125 mm
- Grid size 80
- Material of abrasive medium Zirconium conrundum
- Bore diameter 22.23 mm
- Backing material Vulcanised fibre
- Adhesive base All-synthetic resin with grinding-active additives
- Colour of disc Turquoise blue
Vörunafn | Diameter (Ø) | Grid size | M. í kassa | |
---|---|---|---|---|
Pappaskífur zirconium 115x22 p60 0580 511 560 | 115 mm | 60 | 50x | |
Pappaskífur zirconium 115x22 p60Vörunúmer: 0580 511 560Tæknilegar upplýsingar
|
||||
Pappaskífur zirconium 125x22 p60 0580 512 560 | 125 mm | 60 | 50x | |
Pappaskífur zirconium 125x22 p60Vörunúmer: 0580 512 560Tæknilegar upplýsingar
|
||||
Pappaskífur zirconium 125x22 p80 0580 512 580 | 125 mm | 80 | 50x | |
Pappaskífur zirconium 125x22 p80Vörunúmer: 0580 512 580Tæknilegar upplýsingar
|