Mínar síður

Keiluform

Vörunúmer: 0616 008 041
  • Tækniupplýsingar
  • Ítarupplýsingar
Conical point, similar to DIN 8032/8033 — staggered tooth system

The universal MX toothing is suitable for processing stainless steel, steel (< 60 HRC), grey cast iron, weld seams, hardened steels and hard plastics



Excellent surface quality together with a high rate of material removal


Time-consuming reworking minimised.

  • Surface Bare
  • Form Conical pointed
  • Length (l1) 70 mm
  • Head diameter 12 mm
  • Shaft diameter (d2) 6 mm
  • Length of head 22 mm
  • Service life (points system) 2 of 4 points
  • Angle 28 Degree

Vörunafn Head diameter Length (l1) Length of head M. í kassa
Fræsitönn keila 14mm gerð 8 0616 004 000 3 mm 38 mm 14 mm 1x
Alternate Text

Fræsitönn keila 14mm gerð 8

Vörunúmer: 0616 004 000

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    Semicircular shape
  • Length (l1)

    38 mm
  • Head diameter

    3 mm
  • Shaft diameter (d2)

    3 mm
  • Length of head

    14 mm
  • Service life (points system)

    2 of 4 points
Fræsitönn rún.keila d9,6-l8 gerð8 0616 004 011 6 mm 50 mm 18 mm 1x
Alternate Text

Fræsitönn rún.keila d9,6-l8 gerð8

Vörunúmer: 0616 004 011

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    Semicircular shape
  • Length (l1)

    50 mm
  • Head diameter

    6 mm
  • Shaft diameter (d2)

    6 mm
  • Length of head

    18 mm
  • Service life (points system)

    2 of 4 points
Fræsitönn keila 14mm 0616 007 000 3 mm 38 mm 14 mm 1x
Alternate Text

Fræsitönn keila 14mm

Vörunúmer: 0616 007 000

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    Ogive shape
  • Length (l1)

    38 mm
  • Head diameter

    3 mm
  • Shaft diameter (d2)

    3 mm
  • Length of head

    14 mm
  • Service life (points system)

    2 of 4 points
Fræsitönn keila 6x18 gerð9 0616 007 011 6 mm 50 mm 18 mm 1x
Alternate Text

Fræsitönn keila 6x18 gerð9

Vörunúmer: 0616 007 011

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    Ogive shape
  • Length (l1)

    50 mm
  • Head diameter

    6 mm
  • Shaft diameter (d2)

    6 mm
  • Length of head

    18 mm
  • Service life (points system)

    2 of 4 points
Fræsitönn keila 9,6x19mm gerð9 0616 007 031 9.6 mm 64 mm 19 mm 1x
Alternate Text

Fræsitönn keila 9,6x19mm gerð9

Vörunúmer: 0616 007 031

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    Ogive shape
  • Length (l1)

    64 mm
  • Head diameter

    9.6 mm
  • Shaft diameter (d2)

    6 mm
  • Length of head

    19 mm
  • Service life (points system)

    2 of 4 points
Fræsitönn keila 3x11 gerð9 0616 008 000 3 mm 38 mm 11 mm 1x
Alternate Text

Fræsitönn keila 3x11 gerð9

Vörunúmer: 0616 008 000

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    Conical pointed
  • Length (l1)

    38 mm
  • Head diameter

    3 mm
  • Shaft diameter (d2)

    3 mm
  • Length of head

    11 mm
  • Service life (points system)

    2 of 4 points
  • Angle

    14 Degree
Fræsitönn keila 12x22gerð9 0616 008 041 12 mm 70 mm 22 mm 1x
Alternate Text

Fræsitönn keila 12x22gerð9

Vörunúmer: 0616 008 041

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    Conical pointed
  • Length (l1)

    70 mm
  • Head diameter

    12 mm
  • Shaft diameter (d2)

    6 mm
  • Length of head

    22 mm
  • Service life (points system)

    2 of 4 points
  • Angle

    28 Degree